Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

Combination wrench short ANGL-SHORT-WS12

713.30112 - UNSPSC 27111713
German Engineered
Combination wrench short ANGL-SHORT-WS12 Combination wrench short ANGL-SHORT-WS12
Combination wrench short ANGL-SHORT-WS12

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Drive Size 12 mm
Length 160 mm
Open End Width 27 mm
Ring Diameter 18.9 mm
Ring Thickness 8.5 mm
Open End Thickness 5.5 mm
EAN 4024835152884

Features

Ring side drive: POWERDRIV® bi-hex
Chrome-vanadium steel

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.