Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

Combination wrench short ANGL-SHORT-WS8

713.30108 - UNSPSC 27111713
German Engineered
Combination wrench short ANGL-SHORT-WS8 Combination wrench short ANGL-SHORT-WS8
Combination wrench short ANGL-SHORT-WS8

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Drive Size 8 mm
Length 120 mm
Open End Width 18 mm
Ring Diameter 13.2 mm
Ring Thickness 6 mm
Open End Thickness 4 mm
EAN 4024835152846

Features

Ring side drive: POWERDRIV® bi-hex
Chrome-vanadium steel

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.