Free Shipping: For every order of $350 or more with the promo code : FREESHIP

Combination wrench short ANGL-SHORT-WS11

713.30111 - UNSPSC 27111713
German Engineered
Combination wrench short ANGL-SHORT-WS11 Combination wrench short ANGL-SHORT-WS11
Combination wrench short ANGL-SHORT-WS11

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Drive Size 11 mm
Length 150 mm
Open End Width 25 mm
Ring Diameter 17.4 mm
Ring Thickness 8 mm
Open End Thickness 5 mm
EAN 4024835152877

Features

Ring side drive: POWERDRIV® bi-hex
Chrome-vanadium steel

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.