Combination wrench short ANGL-SHORT-WS14
713.30114
- UNSPSC 27111713
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Drive Size | 14 mm |
Length | 180 mm |
Open End Width | 31 mm |
Ring Diameter | 21.6 mm |
Ring Thickness | 9.5 mm |
Open End Thickness | 6 mm |
EAN | 4024835152907 |
Features
Ring side drive: POWERDRIV® bi-hex |
Chrome-vanadium steel |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.