Free Shipping: For every order of $350 or more with the promo code : FREESHIP

Combination wrench short ANGL-SHORT-WS17

713.30117 - UNSPSC 27111713
German Engineered
Combination wrench short ANGL-SHORT-WS17 Combination wrench short ANGL-SHORT-WS17
Combination wrench short ANGL-SHORT-WS17

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Drive Size 17 mm
Length 205 mm
Open End Width 38 mm
Ring Diameter 26.1 mm
Ring Thickness 10.5 mm
Open End Thickness 6.5 mm
EAN 4024835152938

Features

Ring side drive: POWERDRIV® bi-hex
Chrome-vanadium steel
008.WIOSS01 WIOSS Starter Kit Tool Bag 01 qty 1
008.WIOSS03 WIOSS Starter Kit Tool Bag 03 qty 1

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.