Free Shipping: For every order of $350 or more with the promo code : FREESHIP

Combination wrench short ANGL-SHORT-WS7

713.30107 - UNSPSC 27111713
German Engineered
Combination wrench short ANGL-SHORT-WS7 Combination wrench short ANGL-SHORT-WS7
Combination wrench short ANGL-SHORT-WS7

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Drive Size 7 mm
Length 110 mm
Open End Width 16 mm
Ring Diameter 11.8 mm
Ring Thickness 6 mm
Open End Thickness 4 mm
EAN 4024835152839

Features

Ring side drive: POWERDRIV® bi-hex
Chrome-vanadium steel

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.