HEAVY DUTY PIPE WRENCH 18"
GRY.GSP18
- UNSPSC 27111708
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
3 pieces in stock at Vaughan, ON as of 5:50 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Pipe Capacity (mm) | 63 mm |
Pipe Capacity (in) | 2-1/2" |
Length (mm) | 457 mm |
EAN | 4052713985378 |
Features
For the assembly and disassembly of threaded pipes and fittings. |
High-grade cast iron housing and forged steel jaw. |
Hardened serrated teeth provide a secure grip. |
Floating hook jaw allows for fast ratcheting function. |
Size of the opening indicated on the jaw – Imperial scale. |
Meets ANSI standards. |
Limited lifetime warranty. |
Review(s)
Product not yet rated.