



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Number of Pieces | 3 |
Number of Teeth | 72 |
Material | Chrome-Vanadium Steel |
Finish | Black |
EAN | 4056807482972 |
Four sizes per ratchet wrench. The most common sizes are covered by only two ratchet wrenches |
1/4" bit adapter available. Simply insert in size 10 mm ratchet wrench; can then be used as a bit ratchet |
Narrow ratchet head. For hard-to-reach areas |
Product not yet rated.