
3 pieces in stock at Vaughan, ON as of 9:46 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Number of Pieces | 5 |
| Brand | Zebra |
| Contents | 8, 10, 13, 17, 19 mm including plastic holder |
| EAN | 4011231714181 |
| Drive: open-end, Ring-side POWERDRIV® modified 12- point |
| Standard: max. torque as per DIN 899 |
| Geometry: straight on ring side, 15° angle on open side. To change the turning direction, simply turn the wrench around |
| Material: Chrome-vanadium-steel |
| Surface: polished, chrome-plated |
| 008.WIOSS02 | WIOSS STARTER KIT TOOL BAG 02-NT 75 PC | qty 1 |
| 008.WIOSS03 | WIOSS Starter Kit Tool (No Bag) | qty 1 |
Product not yet rated.