LIMITED TIME ONLY: Save 15% on our new sealant products with code SEAL15. Shop Now

Double ring wrench set deep offset 10 pcs (WS8-32)

713.30541 - UNSPSC 27111705
071330541 060 1
German Engineered
Double ring wrench set deep offset 10 pcs (WS8-32) Double ring wrench set deep offset 10 pcs (WS8-32)
Double ring wrench set deep offset 10 pcs (WS8-32)

Delivery

No stock for delivery. -

Double ring wrench set deep offset 10 pcs (WS8-32) — 713.30541
  • Double ring wrench set deep offset 8 pcs (WS6-22) — 713.30540
  • Double ring wrench set deep offset 10 pcs (WS8-32) — 713.30541
  • Double ring wrench set deep offset 12 pcs (WS6-32) — 713.30542

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Number of Pieces 10
Contents 8x9, 10x11, 12x13, 14x15, 16x17, 18x19, 20x22, 21x23, 24x27, 30x32
EAN 4024835152044

Features

Drive: POWERDRIV®, bi-hex
Material: Chromium-vanadium steel
Surface: Chromium-plated, polished rings
Geometry: Ring end offset 18°

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-05-27
Délicate et profonde
2020-05-13
nice quality
2019-11-27
I am a car Mechanic, the quality is ok. They do the job