3/8" REVERSIBLE RATCHET, 360 DEGREE HANDLE-175MM

712.03806
071203806 961 1
3/8" REVERSIBLE RATCHET, 360 DEGREE HANDLE-175MM 3/8" REVERSIBLE RATCHET, 360 DEGREE HANDLE-175MM
3/8" REVERSIBLE RATCHET, 360 DEGREE HANDLE-175MM

Delivery

In stock delivery from our warehouses.
0 Review(s)

Don’t settle for less—upgrade to the Zebra 360° degree handle professional reversible ratchet to experience the ultimate in efficiency.

3/8" REVERSIBLE RATCHET, 360 DEGREE HANDLE-175MM — 712.03806
  • 1/2" REVERSIBLE RATCHET, 360 DEGREE HANDLE — 712.01206
  • 1/4" REVERSIBLE RATCHET, 360 DEGREE HANDLE — 712.01406
  • 3/8" REVERSIBLE RATCHET, 360 DEGREE HANDLE-175MM — 712.03806

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 11:53 AM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 11:53 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Tip Size 3/8 in
Length 175 mm
DIN 3122
Material Chrome-vanadium steel
EAN 4062856421787

Keyword

Benefits & Advantage

Ideal for tightening in tight spaces!
360° turning handle • The drive is rotated by turning the end of the handle • Work can be performed twice as fast • Can also be used as a standard ratchet
No accidental detaching of the socket • The safety lock stops the socket falling off or being lost • Simply press the pushbutton to release the socket
Easy change of direction • The turntable switching makes it easy to change direction between clockwise and anti-clockwise rotation
Maintenance-free gearing • Finely toothed with 52 teeth, 7° reverse rotation angle, absolutely maintenance-free, permanent lubrication of the mechanics is guaranteed

Applications

Maximize efficiency with the Zebra professional reversible ratchet! Featuring a 360° turning handle, this high-quality tool allows you to rotate the drive by turning the end of the handle, enabling you to work twice as fast. Use it as a standard ratchet or take advantage of its innovative design for added versatility. The safety lock ensures no accidental detaching of sockets, while the pushbutton release makes socket changes effortless. With turntable switching for easy direction changes and fine 72 tooth, maintenance-free gearing, this ratchet guarantees smooth, reliable performance every time.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.