75th Edition Reversible Ratchet 1/4 Inch
712.01404
- UNSPSC 27111711
Clearance
Delivery
No stock for delivery. -
Dust-protected, lever reversible ratchet with safety lock.
IN-STORE
Temporarily out of stock in Vaughan, ON as of 7:23 AM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Tip Size | 1/4 in |
Length | 136 mm |
Width | 22 mm |
Diameter | 21 mm |
Material | Chrome-vanadium steel |
Material of the grip handle | 2-Component plastic |
Surface | Chrome plated |
IP Protection Class | IP 5X |
EAN | 4061975348524 |
Features
Reversing lever for clockwise and anti-clockwise rotation |
Ratchet body with offset center for easy access in hard to reach areas |
Protection against workshop dust and industrial dirt thanks to seals in the head |
Safety lock with push button for quick release |
Completely maintenance-free due to guaranteed permanent lubrication of the mechanism |
72 teeth - 5 degree angle of rotation |
Notices
Limited Exclusive Product
Documents & Videos
Customers Also Viewed
Review(s)
2021-03-27
Great quality. I use it on bike builds. I recommend it to any bike shop.
2021-03-26
Expected a bigger one, was billed and sent 2