5 pieces in stock at Vaughan, ON as of 1:52 AM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 1:52 AM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Tip Size | 1/4 in |
Length | 138 mm |
Ratchet Diameter | 24 mm |
Surface | Chrome-plated |
Handle | 2-component plastic |
EAN | 4048539308675 |
Compact, narrow head |
Simple changeover from clockwise to anti-clockwise rotation |
Chamfered square — easier removal of socket wrench inserts |
Offset ratchet body for more hand freedom |
Fine tooth rotary disc with 72 teeth; 5° angle of rotation |
Product not yet rated.