1/2 ratchet with lever reverse 1/2IN-250MM

712.01201 - UNSPSC 27111711
071201201 961 1
German Engineered
1/2 ratchet with lever reverse 1/2IN-250MM 1/2 ratchet with lever reverse 1/2IN-250MM
1/2 ratchet with lever reverse 1/2IN-250MM

Delivery

In stock delivery from our warehouses.
0 Review(s)

Rugged design with convenient quick release function. Coarse toothing with 48 teeth – 7.5° rotating angle!

1/2 ratchet with lever reverse 1/2IN-250MM — 712.01201
  • 1/2 ratchet with lever reverse 1/2IN-250MM — 712.01201
  • 1/4 ratchet with lever reverse 1/4IN-135MM — 712.01401
  • 3/8 ratchet with lever reverse 3/8IN-175MM — 712.03801

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 12:35 PM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 12:35 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Size 1/2 in
Number of Teeth 48
Rotating Angle 7.5°
EAN 4050382117519

Features

Fast, simple reversing of clockwise and counterclockwise rotation with lever
Low-lying, protected reversing lever for fast left/right switching with one hand
Offset ratchet body allows more clearance for gripping
Ergonomical design of the handle
Quick release for fast socket change and ball locking device

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.