ADAPT-3/8-1/2IN
714.1209
- UNSPSC 27111704
071412 09 064 1
071412 09 064 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
ADAPT-3/8-1/2IN — 714.1209
- ADAPT-3/8-1/2IN — 714.1209
- 1/2 inch impact connector 75mm — 714.1322
- 1/2 inch impact connector 1/2IN 150MM — 714.1323
- EXT-1/2IN-L250MM — 714.13235
- 1/2 inch impact connector (1/2-3/4IN) — 714.1328
- 1/2 inch heavy-duty cardan joint — 714.138351
- 3/4 INCH IMPACT CONNECTOR - 1 INCH TIP — 714.1419
- 3/4 INCH IMPACT CONNECTOR - 1/2 INCH TIP — 714.14191
- 1 INCH IMPACT CONNECTOR - 3/4 INCH TIP — 714.15202
- 1/4'' Hex to 1/4'' SQ Imp Ready Sockt Adpt — SBD.DW2541IR
- 1/4'' Hex to 3/8'' SQ Imp Ready Sockt Adpt — SBD.DW2542IR
- 1/4'' Hex to 1/2'' SQ Imp Ready Sockt Adpt — SBD.DW2547IR
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Drive Size | 3/8 in |
| Drive Type | Internal Square |
| Tip Size | 1/2 in |
| Tip Type | Square Drive with Ball Lock |
| EAN | 4011231710299 |
Customers Also Viewed
Review(s)
Product not yet rated.
