FREE GIFT: Get a FREE pair of sunglasses when you spend $75+ (Code: SHADE25) or a FREE camo hat when you spend $75+ (Code: CAMO25).

1/2" POWER SOCKET SET 3 PCS (17, 19, 21MM)

714.13030 - UNSPSC 27111703
071413030 061 1
1/2" POWER SOCKET SET 3 PCS (17, 19, 21MM) 1/2" POWER SOCKET SET 3 PCS (17, 19, 21MM)
1/2" POWER SOCKET SET 3 PCS (17, 19, 21MM)

Delivery

In stock delivery from our warehouses.

For gentle installation of light metal rims. Long design with color coding system

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 3:47 AM. Directions. Call: (289) 474-5447

3 pieces in stock at Mississauga, ON as of 3:47 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Square Drive 1/2 in
Contents 3 pieces (17, 19, 21mm) in plastic case
EAN 4045727450987

Features

Plastic sleeve
With plastic stop on the inside of the socket wrench insert
Plastic sleeve with color coding system

Benefits & Advantage

No more damage possible to paint on the aluminum rims
For protecting edges and surfaces on chrome plated wheel bolts
Simplifies identification of the size, thereby reducing loss of work time

Notices

Use with 1/2" Impact Wrench Gun Art. No. 703.7360

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2019-12-17
Purchased my for my new set of wheels..... I have not tried them yet
2018-11-19
Great product and excellent service as always. Thanks!