3/8" socket wrench hexagon short HEX-WS13/16" - OD

713.121214 - UNSPSC 27111704
0713121214060 1
German Engineered
3/8" socket wrench hexagon short HEX-WS13/16" - OD 3/8" socket wrench hexagon short HEX-WS13/16" - OD
3/8" socket wrench hexagon short HEX-WS13/16" - OD
0 Review(s)

3/8" socket wrench hexagon short HEX-WS13/16" - OD — 713.121214
  • 3/8 inch socket wrench hexagon short HEX-WS1/4IN — 713.121201
  • 3/8 inch socket wrench hexagon short HEX-WS5/16IN — 713.121203
  • 3/8" socket wrench hex short HEX-WS11/32IN - OD — 713.121204
  • 3/8 inch socket wrench hexagon short HEX-WS3/8IN — 713.121205
  • 3/8 inch socket wrench hexagon short HEX-WS7/16IN — 713.121206
  • 3/8 inch socket wrench hexagon short HEX-WS1/2IN — 713.121207
  • 3/8 inch socket wrench hexagon short HEX-WS9/16IN — 713.121208
  • 3/8 inch socket wrench hexagon short HEX-WS19/32IN — 713.121209
  • 3/8" socket wrench hexagon short HEX-WS5/8IN - OD — 713.121210
  • 3/8" socket wrench hex short HEX-WS11/16IN - OD — 713.121211
  • 3/8" socket wrench hexagon short HEX-WS3/4IN - OD — 713.121212
  • 3/8" socket wrench hexagon short HEX-WS13/16" - OD — 713.121214
  • 3/8 inch socket wrench hexagon short HEX-WS7/8IN — 713.121215

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Hex Socket
Drive Size 3/8 in
Hex Size 13/16 in
Length 29 mm
Tip Diameter 27.9 mm
Overall Diameter 24.5 mm
Tip Length 15 mm
EAN 4024835712972

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.