"1/2"" TX socket wrench long INTX-LONG-TX30"
715.13430
- UNSPSC 27111704
071513430 060 1
071513430 060 1
Delivery
0 Review(s)
Units/package: 1
"1/2"" TX socket wrench long INTX-LONG-TX30" — 715.13430
- "1/2"" TX socket wrench long INTX-LONG-TX30" — 715.13430
- "1/2"" TX socket wrench long INTX-LONG-TX40" — 715.13440
- "1/2"" TX socket wrench long INTX-LONG-TX45" — 715.13445
- "1/2"" TX socket wrench long INTX-LONG-TX50" — 715.13450
- 1/2" TX socket wrench long INTX-LONG-TX55 - OD — 715.13455
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Torx |
| Drive Size | 1/2 in |
| TX Size | 30 |
| Length | 120 mm |
| Overall Diameter | 22.5 mm |
| EAN | 4048539500468 |
Review(s)
Product not yet rated.