Free Shipping: For every order of $350 or more with the promo code : FREESHIP

3/8 inch socket wrench external TX short-EXTX-E8

715.12208 - UNSPSC 27111704
German Engineered
3/8 inch socket wrench external TX short-EXTX-E8 3/8 inch socket wrench external TX short-EXTX-E8
3/8 inch socket wrench external TX short-EXTX-E8
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Torx Socket
Drive Size 3/8 in
TX Size 8
Length 26 mm
Tip Diameter 10.2 mm
Overall Diameter 17 mm
EAN 4011231727853

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.