1/2" multi-socket wrench MULTI-11MM - OD
712.13411
- UNSPSC 27111704
071213411 060 1
071213411 060 1
Delivery
0 Review(s)
1/2" multi-socket wrench MULTI-11MM - OD — 712.13411
- 1/2 inch multi-socket wrench MULTI-10MM — 712.13410
- 1/2" multi-socket wrench MULTI-11MM - OD — 712.13411
- 1/2 inch multi-socket wrench MULTI-12MM — 712.13412
- 1/2 inch multi-socket wrench MULTI-13MM — 712.13413
- 1/2 inch multi-socket wrench MULTI-15MM — 712.13415
- 1/2 inch multi-socket wrench MULTI-16MM — 712.13416
- 1/2 inch multi-socket wrench MULTI-17MM — 712.13417
- 1/2 inch multi-socket wrench MULTI-19MM — 712.13419
- 1/2 inch multi-socket wrench MULTI-20MM — 712.13420
- 1/2 inch multi-socket wrench MULTI-21MM — 712.13421
- 1/2 inch multi-socket wrench MULTI-22MM — 712.13422
- 1/2 inch multi-socket wrench MULTI-24MM — 712.13424
- 1/2 inch multi-socket wrench MULTI-26MM - OD — 712.13426
- 1/2 inch multi-socket wrench MULTI-27MM — 712.13427
- 1/2 inch multi-socket wrench MULTI-30MM — 712.13430
- 1/2 inch multi-socket wrench MULTI-32MM — 712.13432
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Multi-Socket |
| Drive Size | 1/2 in |
| Hex Size | 11 mm |
| TX Size | 14 |
| Square Size | 9 mm |
| Length | 36 mm |
| Tip Diameter | 16.7 mm |
| Overall Diameter | 23 mm |
| Tip Length | 10 mm |
| EAN | 4038898924449 |
Review(s)
Product not yet rated.
