Ready for Work Sale: Save Up to 35% on All Products. Use code: SAVE35.

1/4 inch multi-socket wrench insert 6MM

713.11306 - UNSPSC 27111704
071311306 060 1
German Engineered
1/4 inch multi-socket wrench insert 6MM 1/4 inch multi-socket wrench insert 6MM
1/4 inch multi-socket wrench insert 6MM

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Multi-Socket
Drive Size 1/4 in
Hex Size 6 mm
TX Size 8
Square Size 5 mm
Length 22 mm
Tip Diameter 9.3 mm
Overall Diameter 11.9 mm
Tip Length 6 mm
EAN 4038898924319

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.