
3 pieces in stock at Vaughan, ON as of 12:27 PM. Directions. Call: (289) 474-5447
1 pieces in stock at Mississauga, ON as of 12:27 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Number of Pieces | 12 |
| Length | 335 mm |
| Width | 115 mm |
| Height | 38 mm |
| EAN | 4061975355805 |
| 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 (mm) |
Product not yet rated.