Free Shipping: For every order of $350 or more with the promo code : FREESHIP

1/4 inch multi-socket wrench assortment mini 23PCS

965.1123 - UNSPSC 27111703
096511 23 961 1
German Engineered
1/4 inch multi-socket wrench assortment mini 23PCS 1/4 inch multi-socket wrench assortment mini 23PCS
1/4 inch multi-socket wrench assortment mini 23PCS

Delivery

In stock delivery from our warehouses.

Compact special tool with bit ratchet, multi-socket wrench and adapter. The multi profile is suitable for the five most common screw head drives (hexagon metric, square metric, bi-hex metric, hexagon inch, external TX).

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 3:08 AM. Directions. Call: (289) 474-5447

3 pieces in stock at Mississauga, ON as of 3:08 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 23
EAN 4049557637365

Contents

Bit ratchet
100 mm extension
100 mm bit holder
25 mm connector
1 each of multi-socket wrench sizes 5, 6, 8, 10, 11, 13 mm
1 bit each of PH 1, PH 2
1 slotted bit, 0.8 x 5.5 mm
1 bit each for hexagon socket sizes 3, 4, 5, 6 mm
1 bit each of TX 10, 15, 20, 25, 27, 30

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2019-06-19
Super pratique
2019-06-14
Great small multipurpose product at a decent price.
2018-11-19
I use this with my hands. I recommend this to anyone who works with nuts and bolts in small spaces I think the quality is 5 star as I indicated.
2018-09-11
The quality of this set is excellent. From the ratchet, extensions and even the case, everything feels great in my hand. I'm not sure what the intended purpose was when assembling this kit's components, but I purchased it to use with my European motorcycle (a KTM); very appropriate selection of bits/sockets for that application. Sockets seem surprisingly lightweight - made me wonder if they were intended only for light-duty work. However, I can't yet judge how they will hold up. The finish seems excellent. I can't find any faults. Might just be because they are 12-point sockets with thin walls - which will make them more useful in certain applications. I can't find any fault with the screwdriver bits. Color coding is handy. They fit in the ratchet and extension very tightly - but aren't difficult to remove. The ratchet itself has a good-feeling rubber handle. All of the bits are held firmly - but easy enough to remove with a solid push from my finger. Well thought-out design. Back drag is tolerable. Not especially light, but not annoying heavy either. I was surprised how loud each "click" is when you move the ratchet mechanism. Noticeably so for such a tiny ratchet. Maybe the result of especially precise and sharp gears (or a stiff engagement spring)? One could only hope. My one gripe is that the kit is quite heavy for the size. On the one hand, the weight no doubt reflects the quality components of the set. On the other, the weight will probably keep me from carrying the kit in my pack when I ride. I think a substantial part of the overall weight is the rubber liner that holds the tools. I wonder if a more lightweight material could have been selected without compromising durability. I'm not complaining too loudly though - I like this set quite a bit!