Reversible blade REVBLDE-PH1-PH2
613.8091
- UNSPSC 27112814
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
6 pieces in stock at Vaughan, ON as of 3:46 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Designation | PH1 - PH2 |
Tip Type | PH |
Length | 175 mm |
EAN | 4049557637563 |
Features
Special treatment for high tip strength |
Würth colour coding system for fast identification |
Black-point tip for highly precise fit |
6.35 mm = 1/4" hexagon mount |
Review(s)
Product not yet rated.