Reversible blade HEX-SZ4-SZ5
613.8095
- UNSPSC 27112814
Delivery
0 Review(s)
IN-STORE
3 pieces in stock at Vaughan, ON as of 1:32 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Designation | Allen 4 - 5 |
Tip Type | Allen |
Length | 175 mm |
EAN | 4049557637600 |
Features
Special treatment for high tip strength |
Würth colour coding system for fast identification |
Black-point tip for highly precise fit |
6.35 mm = 1/4" hexagon mount |
Review(s)
Product not yet rated.