⛳ FREE GIFT: Get a FREE case of golf balls when you spend $375 or more*. Use code: GOLF26.

Allen key set (9 pcs) - RW Limited Edition

715.2026
07152026 961 1
Allen key set (9 pcs) - RW Limited Edition Allen key set (9 pcs) - RW Limited Edition
Allen key set (9 pcs) - RW Limited Edition
New

Delivery

0 Review(s)

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

9 pieces in stock at Vaughan, ON as of 12:23 PM. Directions. Call: (289) 474-5447

9 pieces in stock at Mississauga, ON as of 12:23 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Pieces 9 Pcs
EAN 4099618964985

Features

Extra-long hex keys with ball head
Ball head enables work at angles of up to 25°
Black-oxide chrome-vanadium steel
Sliding function for one-handed opening of holder
9 x hex keys: 1.5; 2; 2.5; 3; 4; 5; 6; 8 and 10 mm

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.