Allen key hexagon socket long LONG-5X160
715.3121
- UNSPSC 27111704
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Drive Size | 5 mm |
Length | 165 mm |
Short Length | 33 mm |
EAN | 4011231734806 |
Features
Bright nickel-plated |
Chamfered front edges |
Customers Also Viewed
Review(s)
Product not yet rated.