QUICK DEBURRER TOOL
714.4207
- UNSPSC 27111526
Delivery
In stock for delivery.
Pivot mounted blade that adapts to contours of the workplace.
IN-STORE
2 pieces in stock at Vaughan, ON as of 11:40 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Type | Tool |
Length | 150 mm |
Contents | 1x 714.42024 blade for steel and aluminum |
EAN | 4038898105275 |
Features
Sturdy design |
Metal blade mount |
Applications
Deburring of edges, pipes and metal sheets |
Review(s)
2021-08-25
PETIT OUTIL QUI FONCTIONNE SUPER BIEN
2021-06-16
Perfect for my application
2020-10-26
Excellent
2020-10-18
Correct
2019-12-05
Product was as expected. Fast delivery, and great choice. I use this on bicycle rims - needs to be sharp, easy to handle, and simple. Great on all fronts.