3 pieces in stock at Vaughan, ON as of 12:51 PM. Directions. Call: (289) 474-5447
5 pieces in stock at Mississauga, ON as of 12:51 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Number of Pcs of Ea. Blade | 10 Pcs |
| Number of Pieces | 52 Pcs |
| Scraper Width | 40 mm |
| EAN | 4065746553476 |
| Flexible and effective - The scraper set can be used for various surfaces and applications, including removing stickers, residues, coatings and impurities |
| Ergonomic and secure - The scraper features an ergonomic two-component (2K) handle, which makes it comfortable to use |
| the quick-release clamping system holds the blades easily and securely in place |
| Using the correct blade for the particular application makes your work more efficient |
| Standard scraper blade for conventional and universal applications |
| Black, extremely sharp blade with rounded edges to prevent scratches |
| Plastic scraper blade ideal for scraping delicate surfaces |
| HEAVY-DUTY 2 x 60° blade with a very high contact pressure for tough and hard coatings |
| HEAVY-DUTY 4 x 90° blade for removing brittle materials and smoothing surfaces |
Product not yet rated.