Nail Puller with Hexagon Shank

714.6347 - UNSPSC 27112507
071463 47 061 1
Nail Puller with Hexagon Shank Nail Puller with Hexagon Shank
Nail Puller with Hexagon Shank

Delivery

In stock delivery from our warehouses.
0 Review(s)

Nail Puller with Hexagon Shank — 714.6347
  • Nail Puller with Hexagon Shank — 714.6347
  • Gooseneck Wrecking Bars — WMN.TJZ051
  • Pinch Bar — WMN.TYP503

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 7:36 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Length  600 mm
Width of Cutting Edge 36 mm
Height 140 mm
Width of Claw 40 mm
EAN 4011231720236

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.