Locking pliers with semi-circular jaws L180MM
714.0907
- UNSPSC 27112115
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
4 pieces in stock at Vaughan, ON as of 3:02 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Length | 190 mm |
Clamping Width | 0 - 42 mm |
Material | Steel |
Finish | Nickel |
Weight | 332 g |
EAN | 4011231709750 |
Features
Smooth-running release lever with spring mechanism |
One-handed operation, pulling instead of pressing |
Lock nut for locking clamping width |
Tough nickel coating |
Review(s)
Product not yet rated.