Locking pliers with semi-circular jaws L250MM
714.0908
- UNSPSC 27112115
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
3 pieces in stock at Vaughan, ON as of 11:23 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Length | 235 mm |
Clamping Width | 0 - 48 mm |
Material | Steel |
Finish | Nickel |
Weight | 512 g |
EAN | 4011231709781 |
Features
Smooth-running release lever with spring mechanism |
One-handed operation, pulling instead of pressing |
Lock nut for locking clamping width |
Tough nickel coating |
Review(s)
Product not yet rated.