Locking pliers long straight jaws L170MM
715.0903
- UNSPSC 27112115
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
2 pieces in stock at Vaughan, ON as of 12:19 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Overall Length | 165 mm |
Clamping Jaw Width | 0 - 55 mm |
EAN | 4061975354075 |
Features
Smooth-action release lever with spring mechanism. One-hand operation - pulling instead of pressing |
Lock nut for locking clamping width. Constant adjustment for repetitive work steps |
Ergonomic, attractive design. Convenient, effortless use |
High-quality epoxy coating. Welding spatters hardly adhere. Less rusting than with nickel. 10 times better rust resistance than a nickel coating. More friendly to the environment |
Customers Also Viewed
Review(s)
Product not yet rated.