45° corner pipe wrench 45DEGREES-1IN
714.0655
- UNSPSC 27111708
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
2 pieces in stock at Vaughan, ON as of 1:12 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Max Pipe Diameter | 1 in |
Grip Range | 35 mm |
Length | 314 mm |
Clamping Jaw Width | 22 mm |
Jaws Thickness | 13 mm |
EAN | 4011231708708 |
Features
Optimal hold with high strength properties |
Toothing on head set against the direction of rotation |
Fixed with captive adjusting nuts |
Inductively hardened teeth |
Documents & Videos
Review(s)
Product not yet rated.