45° corner pipe wrench 45DEGREES-2IN
714.0657
- UNSPSC 27111708
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
2 pieces in stock at Vaughan, ON as of 1:40 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Max Pipe Diameter | 2 in |
Grip Range | 65 mm |
Length | 570 mm |
Clamping Jaw Width | 31 mm |
Jaws Thickness | 19.5 mm |
EAN | 4011231708722 |
Features
Optimal hold with high strength properties |
Toothing on head set against the direction of rotation |
Fixed with captive adjusting nuts |
Inductively hardened teeth |
Documents & Videos
Review(s)
Product not yet rated.