Pliers wrench 46MM L270MM WS6
715.0250
- UNSPSC 27112112
Delivery
In stock for delivery.
Pliers and wrench in one tool
IN-STORE
3 pieces in stock at Vaughan, ON as of 1:49 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Maximum Compatible Hex Width | 46 mm |
Overall Length | 270 mm |
Jaw Width | 18.5 mm |
EAN | 4011231725057 |
Features
Handle: plastic-coated |
Jaws: guided in parallel, smooth, nickel-plated - no damage on workpiece due to gap-free surface pressure |
Adjustment at the press of a button - adjustable directly on workpiece |
Adjustment by pressing a button |
Force transmission: 10x - high clamping force |
High clamping force |
The stroke between the gripping surfaces enables rapid tightening and loosening of screw connections according to the ratchet principle |
Applications
Suitable for gripping, holding, pressing and bending of workpieces; also for gentle mounting of surface-finished fittings
Documents & Videos
Review(s)
2019-05-22
outil tres polyvalent et tres robuste