Free Shipping: For every order of $350 or more with the promo code : FREESHIP

DIN 5256 shape D bore circlips (19-60MM)

714.0208 - UNSPSC 27112140
German Engineered
DIN 5256 shape D bore circlips (19-60MM) DIN 5256 shape D bore circlips (19-60MM)
DIN 5256 shape D bore circlips (19-60MM)

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Length 165 mm
Type D
DIN Form 90°
Grip Range 19 - 60 mm
Tenon Diameter 1.8 mm
Jaws Length 40 mm
Hook Length 14 mm
EAN 4045989107766

Features

Handle: plastic-coated. Guarantees a secure grip, prevents slippage
Tip from compressed spring steel. Optimised stability, even with seized rings
Inserted tips offers maximum strength when loosening seized rings and allows rings to be installed with minimal distortion
Screwed and mounted joint. High precision and optimised movement
Large locating faces. Rings mounted without torsion
Pliers head. Narrow design for optimum access to workpiece, including in hard-to-reach spots

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.