👓 FREE GIFT: Get a FREE pair of Safety Glasses when you spend $150 or more. Code: SAFE26 *. Also, save big during our Flash Sale!

Sheet-metal locking pliers L200MM

715.0912 - UNSPSC 27112122
071509 12 961 1
Sheet-metal locking pliers L200MM Sheet-metal locking pliers L200MM
Sheet-metal locking pliers L200MM

Delivery

In stock delivery from our warehouses.
0 Review(s)

Wide, flat clamping jaws for especially high surface pressure

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 6:04 PM.

Product Details

Attribute Value
Length 200 mm
Clamping Width (mm) 0 - 45 mm
Jaw Width 80 mm
EAN 4061975354143

Features

Effortless release lever with spring mechanism
One-hand operation – pull-action instead of push-action
Jam nut for fixing clamping width, setting retained for repetitive applications
Ergonomic and appealing design
High-quality epoxy coating, welding beads roll off
Lower rust infiltration than nickel

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.