Pin punch DIN 6450 type C 3MM-L150MM
714.6327
- UNSPSC 27111505
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Temporarily out of stock in Vaughan, ON as of 5:25 AM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Length | 150 mm |
Tip Length | 40 mm |
Outer Diameter | 10 mm |
Tip Diameter | 3 mm |
Weight | 60 g |
EAN | 4011231719940 |
Features
Chromium-vanadium air hardening steel |
Tempered safety hammer heads. Prevents hammer head from developing bulges or splintering |
Full length of shaft hardened. Particularly tough and wear-resistant as a result |
According to DIN 6450, Type C |
Review(s)
Product not yet rated.