Pin punch DIN 6450 type C 5MM-L150MM
714.6329
- UNSPSC 27111505
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
2 pieces in stock at Vaughan, ON as of 5:24 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Length | 150 mm |
Tip Length | 50 mm |
Outer Diameter | 10 mm |
Tip Diameter | 5 mm |
Weight | 65 g |
EAN | 4011231719988 |
Features
Chromium-vanadium air hardening steel |
Tempered safety hammer heads. Prevents hammer head from developing bulges or splintering |
Full length of shaft hardened. Particularly tough and wear-resistant as a result |
According to DIN 6450, Type C |
Review(s)
Product not yet rated.