Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

ZEBRA pin punch 5MM-L150MM

714.63255 - UNSPSC 27111505
German Engineered
ZEBRA pin punch 5MM-L150MM ZEBRA pin punch 5MM-L150MM
ZEBRA pin punch 5MM-L150MM
0 Review(s)

2K plastic handle

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Length 150 mm
Outer Diameter 30 mm
Tip Diameter 5 mm

Features

Ergonomically shaped 2K handle. Secure grip, effortless work
Vibration protection. The handle dampens impact vibrations and oscillations
Impact protection. Prevents injuries to the hand
Made from hardened tool steel. Long service life

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.