Mini Ratchet Screwdriver 6.35mm -11 BITS
613.63050
- UNSPSC 27111734
Delivery
In stock for delivery.
10-piece bit strip + PH 2 bit
IN-STORE
Temporarily out of stock in Vaughan, ON as of 5:29 AM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Square Size | 1/4 in |
Blade Length | 26 mm |
Handle Length | 70 mm |
Handle Diameter | 38 mm |
Blade Diameter | 20 mm |
EAN | 4049557637396 |
Features
2K handle |
Blade: Short bit holder blade with magnet, bright chrome-plated |
Tip: DIN 3126-D 6.3 |
For high torque applications in tight spaces |
Customers Also Viewed
Review(s)
2021-06-07
It’s a little large for a stubby, but I think that’s due to the ratcheting mechanism inside. It’s still a well made tool.
2021-04-29
Je l’ai offert en cadeau et monsieur est super content. Tous les embouts essentiels et évidemment de très bonne qualité.
2020-12-27
Vraiment bien fait
2020-12-21
bien
2020-11-02
Super!