NUT DRIVER SET METRIC 7PC (5-11MM)
GRY.CHS7MA
- UNSPSC 27111702
9501028071990 1
9501028071990 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 11:51 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Number of Pieces | 7 |
| EAN | 0067965035614 |
Features
| Hollow shank to accommodate long length bolts |
| Meets ANSI standards |
| Limited lifetime warranty |
Contents
| 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm |
Customers Also Viewed
Review(s)
Product not yet rated.