Screwdriver 1/4 inch continuous blade L225MM
0613430310961 1
Delivery
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 3:51 AM. Directions. Call: (289) 474-5447
6 pieces in stock at Mississauga, ON as of 3:51 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Square Size | 1/4 in |
| Blade Length | 110 mm |
| Handle Length | 106 mm |
| Handle Diameter | 35 mm |
| EAN | 4050382305107 |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.
