PH screwdriver hex blade impact cap PH1X80
613.3221
- UNSPSC 27111701
Delivery
In stock for delivery.
Screwdriver with one-piece hexagon blade/wrench adapter made from tempered, impact-resistant material
IN-STORE
5 pieces in stock at Vaughan, ON as of 2:00 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Drive Size | PH 1 |
Blade Length | 80 mm |
Handle Length | 96 mm |
Handle Diameter | 31 mm |
Hex Size | 5/8 mm |
EAN | 4038898271215 |
Features
Large impact cap |
Tip: DIN 5260-PH, ISO 8764-PH, Black Point |
Documents & Videos
Customers Also Viewed
Review(s)
2021-04-11
same review as other screwdriver
excellent
2021-04-07
Best screwdrivers in the world