Slotted screwdriver round blade short 1.2X8X25
613.25108
- UNSPSC 27111701
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
4 pieces in stock at Vaughan, ON as of 7:49 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Drive Size | 1.2 x 8.0 mm |
Blade Length | 25 mm |
Handle Length | 62 mm |
Handle Diameter | 31 mm |
Blade Type | Round blade matte chrome-plated |
Tip | DIN 5264-A, ISO 2380, Black Point |
Standards Met | DIN 5265 |
EAN | 4038898275190 |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.