Slotted screwdriver round blade long 1.2X8X300
613.26108
- UNSPSC 27111701
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Temporarily out of stock in Vaughan, ON as of 9:22 AM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Drive Size | 1.2 x 8.0 mm |
Blade Length | 300 mm |
Handle Length | 114 mm |
Handle Diameter | 38 mm |
Blade Type | Round blade matte chrome-plated |
Tip | DIN 5264-A, ISO 2380, Black Point |
Standards Met | DIN 5265 |
EAN | 4038898275152 |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.