Slotted screwdriver hex blade impact cap 1.2X7X125
613.32107
- UNSPSC 27111701
Delivery
In stock for delivery.
0 Review(s)
One-piece hexagon blade/wrench adapter made from tempered, impact-resistant material
IN-STORE
Temporarily out of stock in Vaughan, ON as of 8:27 PM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Drive Size | 1.2 x 7.0 mm |
Blade Length | 125 mm |
Handle Length | 106 mm |
Handle Diameter | 35 mm |
Blade Type | 6/10 mm |
Tip | DIN 5264-A, ISO 2380, Black Point |
EAN | 4038898270874 |
Features
Large impact cap |
Tip: DIN 5264-A, ISO 2380, Black Point |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.