Slotted screwdriver hex blade impact cap 1.6X9X150
613.32109
- UNSPSC 27111701
Delivery
In stock for delivery.
One-piece hexagon blade/wrench adapter made from tempered, impact-resistant material
IN-STORE
4 pieces in stock at Vaughan, ON as of 4:16 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Drive Size | 1.6 x 9.0 mm |
Blade Length | 150 mm |
Handle Length | 114 mm |
Handle Diameter | 38 mm |
Blade Type | 8/13 mm |
Tip | DIN 5264-A, ISO 2380, Black Point |
EAN | 4038898270881 |
Features
Large impact cap |
Tip: DIN 5264-A, ISO 2380, Black Point |
Documents & Videos
Customers Also Viewed
Review(s)
2021-06-19
Best quality!