Slotted screwdriver hex blade impact cap 2X12X200
613.32112
- UNSPSC 27111701
Delivery
In stock for delivery.
0 Review(s)
One-piece hexagon blade/wrench adapter made from tempered, impact-resistant material
IN-STORE
Temporarily out of stock in Vaughan, ON as of 12:59 PM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Drive Size | 2.0 x 12.0 mm |
Blade Length | 200 mm |
Handle Length | 120 mm |
Handle Diameter | 40.5 mm |
Blade Type | 10/16 mm |
Tip | DIN 5264-A, ISO 2380, Black Point |
EAN | 4038898271024 |
Features
Large impact cap |
Tip: DIN 5264-A, ISO 2380, Black Point |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.